Zoro Homepage

Multi-Conductor Cable, 3 C, Gray, PVC, 600V

  • Mfr # 2/2/2CX100

  • Zoro # G608234101


product price: $1,562.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Conductors
3
Jacket Material
PVC
Jacket Color
Gray
Voltage
600V
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2/2/2CX100
Zoro #
G608234101
UPC #
32886269707
Country of Origin
United States

Details

Item
Multi-Conductor Cable
Number of Conductors
3
Jacket Material
PVC
Jacket Color
Gray
Voltage
600V
Conductor Material
Copper

Description

Above ground service entrance and branch circuit Maximum operating temperature of phase conductors not to exceed 90 deg C for dry locations or 75 deg C for wet locations, 600 V Color coded phase conductors Full or reduced neutral constructions Fiberglass reinforced tape under the outer jacket Sunlight and moistureresistant, flame retardant jacket UL listed Amp capacities listed are at 30 deg C85 deg F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.