Shop SOUTHWIRE

Multi-Conductor Cable, SEOOW, 12 AWG, 4 C, Yellow, TPE, Stranded, 600V, Indoor/Outdoor, 250 ft

  • Mfr # 65576104
  • Zoro # G713332655

product price: 
$
724.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SEOOW
Wire Size
12 AWG
Conductor Design
Stranded
Jacket Material
TPE
Length
250 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
65576104
Zoro #
G713332655
UPC #
-
Country of Origin
United States
Item
Multi-Conductor Cable
Trade Designation
SEOOW
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
TPE
Jacket Color
Yellow
Location
Indoor/Outdoor
Voltage
600 V
Conductor Material
Copper
Standards
ASTM B174, CSA C22.2 No.49, CSA FT2, European Directive 2011/65/EU, NEC Article 400, NEC Article 501.140 Class I Division 2, RoHS-2, UL 62
Temp. Rating
-76 Degrees to 221 Degrees F
Wire Color
Black, Green, Red, White
Maximum Operating Temperature
221 Degrees F
Gauge/Conductor
12/4
Special Features
Flame Retardant, Oil Resistant, UV Resistant, Water Resistant
Minimum Operating Temperature
-76 Degrees F
Packaging
Spool
Conductor Insulation Color
Black, Green, Red, White
Series
SEOPRENE PLUS(R)
Conductor Insulation Material
TPR
Operating Temperature - Minimum
-76 Degrees F
Number of Ground Conductors
0
Temperature Rating - Maximum Wet
221 Degrees F
Number of Strands
65
Temperature Rating - Maximum Dry
221 Degrees F

Dimensions

Wire Size
12 AWG
Length
250 ft
Outside Dia.
0.64 in
Overall Length
250 ft
Conductor Size
12 AWG
Nominal Outside Dia.
0.64 in
Nominal Outside Diameter
0.64 in
Wire Rope Length
250 ft

Description

Portable Cord, Number of Conductors 4, Wire Size 12 AWG, Trade Designation SEOOW, Jacket Material TPR, Wire Color Black, Green, Red, White, Jacket Color Yellow, Length 250 ft, Voltage 600 V, Nominal Outside Dia. 0.64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.