Multi-Conductor Cable, SEOOW, 8 AWG, 4 C, Black, TPE, Stranded, 600V, Indoor/Outdoor, 250 ft

  • Mfr # 55045003

  • Zoro # G813302091


product price:  $1,073.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SEOOW
Wire Size
8 AWG
Conductor Design
Stranded
Jacket Material
TPE
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55045003
Zoro #
G813302091
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
8 AWG
Length
250 ft
Overall Length
250 ft
Conductor Size
8 AWG
Nominal Outside Dia.
0.78 in
Outside Dia.
0.78 in
Nominal Outside Diameter
0.78 in

Details

Item
Multi-Conductor Cable
Trade Designation
SEOOW
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
TPE
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
MSHA Approved, RoHS-2 (European Directive 2011/65/EU)
Temp. Rating
-58 Degrees to 221 Degrees F
Wire Color
Black, Green, Red, White
Gauge/Conductor
8/4
Maximum Operating Temperature
221 Degrees F
Special Features
Flame Retardant, Oil Resistant, UV Resistant, Water Resistant
Minimum Operating Temperature
-58 Degrees F
Conductor Insulation Material
TPR
Number of Ground Conductors
0
Temperature Rating - Maximum Wet
221 Degrees F
Operating Temperature - Minimum
-58 Degrees F
Number of Strands
96
Conductor Insulation Color
Black, Green, Red, White
Temperature Rating - Maximum Dry
221 Degrees F
Series
SEOPRENE(R)
Packaging
Spool

Description

Portable Cord, Number of Conductors 4, Wire Size 8 AWG, Trade Designation SEOOW, Jacket Material TPR, Wire Color Black, Green, Red, White, Jacket Color Black, Length 250 ft, Voltage 600 V, Nominal Outside Dia. 0.78 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.