Multi-Conductor Cable, SJEOOW, 14 AWG, 2 C, Black, TPE, Stranded, 300V, Indoor/Outdoor, 250 ft

  • Mfr # 55055903

  • Zoro # G413302033


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJEOOW
Wire Size
14 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
TPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55055903
Zoro #
G413302033
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
250 ft
Nominal Outside Dia.
0.34 in
Outside Dia.
0.34 in
Overall Length
250 ft
Conductor Size
14 AWG
Nominal Outside Diameter
0.34 in

Details

Item
Multi-Conductor Cable
Trade Designation
SJEOOW
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
TPE
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
300V
Conductor Material
Copper
Standards
ASTM B174, CSA C22.2 No. 49, CSA FT2, Federal Specification J-C-580B, NEC Article 400, NEC Article 501.140 Class I Division 2, RoHS-2 (European Directive 2011/65/EU), UL 62
Temp. Rating
-58 Degrees to 221 Degrees F
Wire Color
Black, White
Maximum Operating Temperature
221 Degrees F
Gauge/Conductor
14/2
Special Features
Chemical Resistant, Flame Retardant, Oil Resistant, UV Resistant, Water Resistant
Minimum Operating Temperature
-58 Degrees F
Conductor Insulation Material
TPR
Number of Strands
41
Conductor Insulation Color
Black, White
Operating Temperature - Minimum
-58 Degrees F
Packaging
Spool
Series
SEOPRENE(R)
Temperature Rating - Maximum Wet
221 Degrees F
Temperature Rating - Maximum Dry
221 Degrees F
Number of Ground Conductors
0

Description

Portable Cord, Number of Conductors 2, Wire Size 14 AWG, Trade Designation SJEOOW, Jacket Material TPR, Wire Color Black, White, Jacket Color Black, Length 250 ft, Voltage 300 V, Nominal Outside Dia. 0.34 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.