Multi-Conductor Cable, THW, 10 AWG, 3 C, PVC, 600V, 500 ft

  • Mfr # 10/3X500 W/G

  • Zoro # G408219513


product price: $1,919.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Trade Designation
THW
Wire Size
10 AWG
Number of Conductors
3
Jacket Material
PVC
Length
500 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10/3X500 W/G
Zoro #
G408219513
UPC #
32886077982
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Length
500 ft

Details

Item
Multi-Conductor Cable
Trade Designation
THW
Number of Conductors
3
Jacket Material
PVC
Voltage
600V
Conductor Material
Copper

Description

Pump cable, type THW, thermoplastic PVC insulated, 600 V All wire insulated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.