Zoro Homepage

NM-B Non-Metallic Building Cable, 14 AWG, White, Solid, 250 ft

  • Mfr # 14/3NM-WGX250

  • Zoro # G704258483


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
NM-B
Wire Size
14 AWG
Jacket Color
White
Jacket Material
PVC
Conductor Design
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14/3NM-WGX250
Zoro #
G704258483
UPC #
32886163500
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
250 ft

Details

Item
Non-Metallic Building Cable
Trade Designation
NM-B
Jacket Color
White
Jacket Material
PVC
Conductor Design
Solid
Voltage
600V AC

Description

Inner conductors are type THHN, rated 90 deg C, 600 V. Solid strands. Outer jacket is PVC, rated at 75 deg C. Amp rating of the product is limited to that for 60 deg C rated conductors per the National Electric Code Article 336. Dwellings not exceeding 3 floors above grade. Exposed or concealed wiring. May be fished through walls, ceilings and masonry blocks. Use for new wiring or replacement wiring. Only for use in normally dry locations. UL listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.