
NM-B Non-Metallic Building Cable, 6 AWG, Black, Solid, 125 ft
Mfr # 6/2NM-WGX125
Zoro # G204258259
product price: $544.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
NM-B
Wire Size
6 AWG
Jacket Color
Black
Jacket Material
PVC
Conductor Design
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6/2NM-WGX125
Zoro #
G204258259
UPC #
32886263200
Country of Origin
United States
Dimensions
Wire Size
6 AWG
Length
125 ft
Details
Item
Non-Metallic Building Cable
Trade Designation
NM-B
Jacket Color
Black
Jacket Material
PVC
Conductor Design
Solid
Voltage
600V AC
Description
Inner conductors are type THHN, rated 90 deg C, 600 V. Solid strands. Outer jacket is PVC, rated at 75 deg C. Amp rating of the product is limited to that for 60 deg C rated conductors per the National Electric Code Article 336. Dwellings not exceeding 3 floors above grade. Exposed or concealed wiring. May be fished through walls, ceilings and masonry blocks. Use for new wiring or replacement wiring. Only for use in normally dry locations. UL listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.