
NM-B Non-Metallic Building Cable, Copper, 10 AWG, 3C, Orange, Solid, 50 ft
Mfr # 10/3NM-WGX50
Zoro # G107373158
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
NM-B
Wire Size
10 AWG
Conductor Material
Copper
Number of Conductors
3C
Jacket Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10/3NM-WGX50
Zoro #
G107373158
UPC #
32886263637
Country of Origin
United States
Dimensions
Wire Size
10 AWG
Length
50 ft
Details
Item
Non-Metallic Building Cable
Trade Designation
NM-B
Conductor Material
Copper
Number of Conductors
3C
Jacket Color
Orange
Jacket Material
Nylon
Conductor Design
Solid
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
90°C
Description
Romex Building Wire, NMB, 10 AWG Wire, 50 ft Length, 3 Conductors, Strands per Conductor 1, Copper Conductor, PVC Conductor Insulation, Solid, Nylon Sheath, Orange Sheath, 600 V, 30 A, 90 deg C Operating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.