
NM-B Non-Metallic Building Cable, Copper, 12 AWG, 2C, Yellow, 25 ft
Mfr # 12/2NM-WGX25
Zoro # G813760785
product price: $53.19
/eaKey Features
Trade Designation
NM-B
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
2C
Jacket Color
Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12/2NM-WGX25
Zoro #
G813760785
UPC #
32886263071
Country of Origin
United States
Dimensions
Wire Size
12 AWG
Length
25 ft
Details
Item
Non-Metallic Building Cable
Trade Designation
NM-B
Conductor Material
Copper
Number of Conductors
2C
Jacket Color
Yellow
Jacket Material
Nylon
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
90°C
Description
Romex Building Wire, NM-B, 12 AWG Wire, 25 ft Length, 2 Conductors, Strands per Conductor: 1, Copper Conductor, PVC Conductor Insulation, Nylon Sheath, Yellow Sheath, 600 V, 20 A, 90 deg C Operating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.