Zoro Homepage

NM-B Non-Metallic Building Cable, Copper, 14 AWG, 3C with Ground, Blue, Solid, 25 ft

  • Mfr # 63946921

  • Zoro # G813326349


product price: $31.19
/ea

Key Features

Trade Designation
NM-B
Wire Size
14 AWG
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63946921
Zoro #
G813326349
UPC #
032886188831
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
25 ft
Nominal Outside Dia.
0.307 in
Overall Length
25 ft
Nominal Outside Diameter
0.31 in
Grounding Conductor Size
14 AWG
Conductor Size
14 AWG

Details

Item
Non-Metallic Building Cable
Trade Designation
NM-B
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Blue
Jacket Color
Blue
Jacket Material
PVC
Conductor Design
Solid
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
194°F
Standards
UL 83, UL standard 719. Federal Specification A-A-59544 and requirements of National Electrical Code
Packaging
Coil
Conductor Insulation Color
Black, Red, White
Series
Romex(R) Brand SIMpull(R)
Number of Ground Conductors
1
Grounding Conductor Insulation Color
Bare
Temperature Rating - Maximum Dry
194 Degrees F
Grounding Conductor Insulation Material
Uninsulated
Conductor Insulation Material
PVC
Grounding Conductor Material
Copper
Number of Strands
1
Number of Neutrals
0

Description

Nonmetallic Building Cable, Number of Conductors 3, Wire Size 14 AWG, Trade Designation NM-B, Jacket Material PVC, Jacket Color Blue, Length 25 ft, Conductor Design Solid, Voltage 600 V, Wire Color Blue, Nominal Outside Dia. 0.307 in, Temp. Rating 194 Degrees F, Standards Federal Specification A-A-59544, National Electrical Code (NEC), UL 83, UL 719, Packaging Coil, Insulation Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.