No.14 SOL/STR to No.2 STR Single 1/4'' Hole Mount Dual Rated Mechanical Lug, 2PK

  • Mfr # 65180440

  • Zoro # G021880893


product price:  $3.19
/pk 2, $1.60/ea

Key Features

Hole Diameter
1/4''
Body Material
Aluminum
Number of Holes
1
For Conductor Material
Aluminum and Copper
Maximum Operating Temperature
90 degrees Celsius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65180440
Zoro #
G021880893
UPC #
32886791796
Country of Origin
India

Dimensions

Hole Diameter
1/4''

Details

Body Material
Aluminum
Number of Holes
1
For Conductor Material
Aluminum and Copper
Maximum Operating Temperature
90 degrees Celsius

Description

Aluminum mechanical lugs used to terminate conductors in power and grounding applications. Conveniently designed for use with both aluminum and copper conductors. Rated for use with 600 voltages and temperatures up to 90 degrees Celsius and 194 degrees Fahrenheit. Additionally these lugs are built with a single-hole mount.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.