
No.4 to 3/0AWG Copper Offset Tongue Lug, 2PK
Mfr # 65178040
Zoro # G521885374
product price: $18.69
/pk 2, $9.35/eaKey Features
For Maximum Wire Size
3/0 AWG
Maximum Voltage
600 V
Number of Holes
1
Body Material
Copper
Standards
cULus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65178040
Zoro #
G521885374
UPC #
32886791581
Country of Origin
India
Dimensions
For Maximum Wire Size
3/0 AWG
Details
Maximum Voltage
600 V
Number of Holes
1
Body Material
Copper
Standards
cULus
Description
Southwire offset lugs are used in termination of a conductor. These lugs are designed for single hole mount. Durable copper alloy construction.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.