Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Metallic Building Cable, NM-B, 12 AWG, 3C with Ground C, Nylon, Solid, 600V AC, 25 ft

  • Mfr # 63947621

  • Zoro # G607946586


product price: $69.56
/ea

Key Features

Trade Designation
NM-B
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
3C with Ground
Jacket Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63947621
Zoro #
G607946586
UPC #
32886263576
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
25 ft
Nom. Width (Mils)
524mils
Nom. Height (Mils)
190mils
Insulation Thickness (Mils)
15mils

Details

Item
Non-Metallic Building Cable
Trade Designation
NM-B
Conductor Material
Copper
Number of Conductors
3C with Ground
Jacket Material
Nylon
Conductor Design
Solid
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
90°C
Standards
Listed per UL Standard 719; UL 83; ASTM B-3; ASTM B-8; Federal Specification A-A-59544; National Electrical Code, NFPA 70; REACH/RoHS Compliant
Stranding
1
Construction
ConstructionSouthwire Romex® Brand SIMpull® NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft)copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex® Brand SIMpull® NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification; White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black - 8 AWG and 6 AWG.
Applications
ApplicationSouthwire® Romex® Brand SIMpull® NM-B (nonmetallic-sheathed) cable may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90°C (with ampacity limited to that for 60°C conductors) as specified in the National Electrical Code. NM-B cable is primarily used in residential wiring as branch circuits for outlets, switches, and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating for NM-B cable is 600 volts.
Allowable Ampacity
20

Description

25', 123 NonMetallic Romex Sheathed Cable With Ground, Copper, 90 Degrees Celsius, Cut Lengths

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.