Non-Metallic Building Cable, NM-B, 8 AWG, 3C with Ground C, Black, Nylon, Stranded, 600V AC, 125 ft

  • Mfr # 63949202

  • Zoro # G1982435


product price:  $451.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
NM-B
Wire Size
8 AWG
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Bare/Black/Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63949202
Zoro #
G1982435
UPC #
032886263804
Country of Origin
United States

Dimensions

Wire Size
8 AWG
Length
125 ft
Overall Length
125 ft
Nominal Outside Dia.
0.57 in
Conductor Size
8 AWG
Nominal Outside Diameter
0.57 in
Grounding Conductor Size
10 AWG

Details

Item
Non-Metallic Building Cable
Trade Designation
NM-B
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Bare/Black/Red/White
Jacket Color
Black
Jacket Material
Nylon
Conductor Design
Stranded
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
194°F
Standards
REACH, RoHS, UL Listed
Application
Wire Residential Indoor Branch Circuits for Outlets and Switches
Packaging
Coil
Number of Ground Conductors
1
Conductor Insulation Color
Black, Red, White
Series
Romex(R) Brand SIMpull(R)
Grounding Conductor Insulation Material
Uninsulated
Number of Strands
7
Temperature Rating - Maximum Dry
194 Degrees F
Number of Neutrals
0
Conductor Insulation Material
PVC
Grounding Conductor Material
Copper
Grounding Conductor Insulation Color
Bare

Description

Nonmetallic Building Cable, Number of Conductors 3, Wire Size 8 AWG, Trade Designation NM-B, Jacket Material Nylon, Jacket Color Black, Length 125 ft, Conductor Design Stranded, Voltage 600 V, Wire Color Bare/Black/Red/White, Nominal Outside Dia. 0.57 in, Temp. Rating 194 Degrees F, Application Wire Residential Indoor Branch Circuits for Outlets and Switches, Standards REACH, RoHS, UL Listed, Packaging Coil, Insulation Material PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.