Zoro Homepage

Non-Metallic Underground Feeder Cable, UF-B, 14 AWG, 3C with Ground C, Gray, PVC, Solid, 600V AC

  • Mfr # 13057501

  • Zoro # G1981053


product price: $885.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
UF-B
Wire Size
14 AWG
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Bare/Black/Red/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13057501
Zoro #
G1981053
UPC #
032886266515
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
1000 ft
Overall Length
1,000 ft
Nominal Outside Dia.
0.58 in x 0.20 in
Conductor Size
14 AWG
Nominal Outside Diameter
0.58 in x 0.20 in
Grounding Conductor Size
14 AWG
Minimum Bend Radius
2 5/16 in

Details

Item
Non-Metallic Underground Feeder Cable
Trade Designation
UF-B
Conductor Material
Copper
Number of Conductors
3C with Ground
Wire Color
Bare/Black/Red/White
Jacket Color
Gray
Jacket Material
PVC
Conductor Design
Solid
Insulation Material
PVC
Voltage
600V AC
Temp. Rating
194°F
Standards
REACH, RoHS, UL Listed
Packaging
Spool
Application
Outside Post Lamps, Pumps
Number of Strands
1
Grounding Conductor Insulation Color
Bare
Number of Ground Conductors
1
Conductor Insulation Color
Black, Red, White
Conductor Insulation Material
Nylon, PVC
Grounding Conductor Insulation Material
Uninsulated
Temperature Rating - Maximum Dry
194 Degrees F
Grounding Conductor Material
Copper

Description

Underground Feeder Cable, Number of Conductors 3, Wire Size 14 AWG, Trade Designation UF-B, Jacket Material PVC, Jacket Color Gray, Length 1,000 ft, Conductor Design Solid, Voltage 600 V, Wire Color Bare, Black, Red, White, Nominal Outside Dia. 0.58 in x 0.20 in, Temp. Rating 194 Degrees F, Application Outside Post Lamps, Pumps, Standards REACH, RoHS, UL Listed, Insulation Material PVC with Nylon Covering, Packaging Spool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.