Shop All Electrical Wire & Cable
Southwire
Nonmetallic Building Cable, 6 AWG, Coil, Length: 25 ft
Mfr # 63950021
Zoro # G1981297
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 6 AWG
- Number of Conductors 3 with Bare CU Ground
- Length 25 ft
- Jacket Color Black
- Jacket Material Nylon
Product Information
- Brand Southwire
- MFR # 63950021
- Zoro # G1981297
- UPC # 32886263668
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 6 AWG |
Length | 25 ft |
Nominal Outside Dia. | 0.66 in |
Length (Straight Wireway) | 25 ft |
Details
Description
Nonmetallic Building Cable, Number of Conductors 3 with Bare CU Ground, Wire Size 6 AWG, Trade Designation NM-B, Jacket Material Nylon, Jacket Color Black, Length 25 ft, Conductor Design Stranded, Voltage 600 V, Wire Color Bare/Black/Red/White, Nominal Outside Dia. 0.66 in, Temp. Rating 194 Degrees F, Application Wire Residential Indoor Branch Circuits for Outlets and Switches, Standards REACH, RoHS, UL Listed, Packaging Coil, Insulation Material PVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Cord Connect Water-Tight Cord Lock (PE-AG-CC-BK)
- MASTER ELECTRONICS Master Electrician 02211ME 16-3 Black Extension Cord - 10 ft. (239277)
- OMRON Enclosed Power Relay, 4Pin, 240VAC, SPST-NO (G7L-1A-BJ-CB-AC200/240)
- AISH Wall Plate; Blank Cover Plate - White (AI207011)
- SOUTHWIRE 12 AWG 2 Conductor Stranded Metal Clad 600V 250 ft. SLVR (69114701)
- SOUTHWIRE 12-65V 12/2 Landscape Wire 250 ft. (55213444)
- SOUTHWIRE 14 AWG 1 Conductor Automotive Primary Wire 100 ft. BK (55667123)
- SOUTHWIRE 14 AWG 3 Conductor Stranded Metal Clad Lite Whip 600VAC (55292901)
- SOUTHWIRE 500 Ft. 12 AWG Stranded Green THHN Electrical Wire (22968258)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 100 ft. SLVR (68582623)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. WT (87-9007)
- Southwire Electrical Wire & Cable