Zoro Homepage

Outlet Strip, Remote Control Outlet, 6 Outlet(s) 5 ft., White

  • Mfr # 41715

  • Zoro # G6193452


product price: $37.39
/ea
Sold in multiples of 6 for $224.34

Key Features

Type
Remote Control Outlet
Number of Outlets
6
Cord Length
5 ft.
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41715
Zoro #
G6193452
UPC #
78693417153
Country of Origin
China

Dimensions

Cord Length
5 ft.

Details

Item
Outlet Strip
Type
Remote Control Outlet
Number of Outlets
6
Color
White

Description

Energy saving strip with remote control outlets, 5' Cord, 1080J 80' range

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.