Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Strip, Surge, 3 ft., Dark Gray

  • Mfr # 41546

  • Zoro # G6191903


product price: $25.15
/ea
Sold in multiples of 6 for $150.90

Key Features

Type
Surge
Number of Outlets
6
Cord Length
3 ft.
Color
Dark Gray
Height
12-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41546
Zoro #
G6191903
UPC #
78693415463
Country of Origin
China

Dimensions

Cord Length
3 ft.
Height
12-1/2 in
Dimensions
4-1/4 in L x 12-1/2 in H x 1-1/2 in W
Width
1-1/2 in

Details

Item
Outlet Strip
Type
Surge
Number of Outlets
6
Color
Dark Gray

Description

6 OUTLET METAL SURGE PROTECTOR 900J, 3' CORD, (4+2), LIT RESETTABLE SW

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.