Zoro Homepage

Outlet Strip, Surge, 6 ft, Yellow

  • Mfr # 5154

  • Zoro # G6193312


product price: $61.35
/ea
Sold in multiples of 6 for $368.10

Key Features

Type
Surge
Number of Outlets
12
Cord Length
6 ft
Color
Yellow
Gauge/Conductor
14/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5154
Zoro #
G6193312
UPC #
78693051548
Country of Origin
China

Dimensions

Cord Length
6 ft
Item Width
1.5
Item Height
49

Details

Item
Outlet Strip
Type
Surge
Number of Outlets
12
Color
Yellow
Gauge/Conductor
14/3

Description

Yellow Jacket 12 Outlet, 4 FT (1.2 M) Metal Surge Strip with 14/3 SJT 6 FT (1.8 M) Cord

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.