Zoro Homepage

Outlet Strip, Surge, Coax, USB, 6 ft., Black

  • Mfr # 41629

  • Zoro # G910087891


product price: $40.85
/ea
Sold in multiples of 6 for $245.10

Key Features

Type
Surge, Coax, USB
Cord Length
6 ft.
Color
Black
Number of Outlets
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41629
Zoro #
G910087891
UPC #
-
Country of Origin
Unknown

Dimensions

Cord Length
6 ft.

Details

Item
Outlet Strip
Type
Surge, Coax, USB
Color
Black
Number of Outlets
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.