Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Strip, Surge, USB, 4 ft., White

  • Mfr # 41379

  • Zoro # G6193626


product price: $35.75
/ea
Sold in multiples of 6 for $214.50

Key Features

Type
Surge, USB
Number of Outlets
4
Cord Length
4 ft.
Color
White
Width
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41379
Zoro #
G6193626
UPC #
78693413797
Country of Origin
China

Dimensions

Cord Length
4 ft.
Width
1-1/2 in
Dimensions
8-1/2 in L x 11 in H x 1-1/2 in W
Height
11 in

Details

Item
Outlet Strip
Type
Surge, USB
Number of Outlets
4
Color
White

Description

4 OUTLET USB DESKTOP CORNER SURGE 2.4A, 490J, 4' CORD, LIT SW, COVERS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.