16 AWG SEOOW Portable Cord, 4 Conductor 600V Power Cable, TPE Wires, TPE Outer Jacket, 500ft L
- Mfr # SEOOW1604-500
- Zoro # G415822584
Key Features
Specifications
Details
- MFR #
- SEOOW1604-500
- Zoro #
- G415822584
- UPC #
- -
- Country of Origin
- United States
- Item
- Portable Cord
- Max. Amps
- 10 A
- Temp. Rating
- -50 to 105°C
- Number of Conductors
- 4
- Voltage
- 600V
- Jacket Color
- Black
- Jacket Material
- TPE
- Standards
- UL Style SEOOW
- Material
- Copper
- Color
- Black, White, Red/Green
- Stranding
- 26/30
- Series
- SEOOW04
Dimensions
- Cord Length
- 500 ft
- Wire Size
- 16 AWG
- Nominal Outside Dia.
- 0.415 in
Description
Remington Industries SEOOW 600V Portable Cord is a heavy duty multi-conductor cable suitable for delivering power to tools, equipment, appliances, and other portable machinery for indoor & outdoor use. The 4 flexible TPE-insulated wires black, white, red, & green and the black TPE outer jacket make for a robust cable that resists oils, solvents, moisture, sunlight UV, and many other types of weathering. This thermoplastic elastomer insulation provides superior flexibility at low temperatures compared to other similar cables. The cable is even suitable for immersion in water if it is properly sealed & terminated. This durable cord is available in five wire sizes from 10 to 18 AWG, as well as with two, three, or four conductors. Remington Industries offers 7 different cable lengths for your convenience.
- Cable Type: 4-Conductor SEOOW Portable Cord
- 16 AWG (26/30) Wires / 500 ft Cable Length
- Four Conductors with TPE Insulation (Black, White, Red, & Green)
- Black Outer TPE Jacket (OD: 0.415")
- Rated for 600V / 10A and -50°C to 105°C (-58°F to 221°F)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.