Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Tap, 3 Outlet(s) White

  • Mfr # 41013

  • Zoro # G6193748


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Number of Outlets
3
Color
White
Item Weight
0.091
Item Height
4.5
Item Width
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41013
Zoro #
G6193748
UPC #
78693410130
Country of Origin
China

Dimensions

Item Height
4.5
Item Width
2

Details

Item
Outlet Tap
Number of Outlets
3
Color
White
Item Weight
0.091

Description

3 OUTLET GROUNDED WALL TAP W/PHONE CRADLE & EZ PULL

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.