This item is Discontinued.

Southwire Outlet Tap, Surge, 15 ft., Yellow 5138N

Outlet Tap, Surge, 15 ft., Yellow (Discontinued)

  • Mfr # 5138N
  • Zoro # G805309602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5138N
Zoro #
G805309602
UPC #
78693051388
Country of Origin
China

Dimensions

Cord Length
15 ft.
Height
14-1/2 in
Dimensions
1-3/4 in L x 14-1/2 in H x 7 in W
Width
7 in

Details

Item
Outlet Tap
Type
Surge
Number of Outlets
6
Color
Yellow
Gauge/Conductor
14/3
Standards
UL Listed

Description

Yellow Jacket Heavy duty metal housing makes this 6 outlet surge protector perfect for use in your workshop or any other rugged work area


  • • Use with household electronics such as digital radios, cordless phones, portable stereos plus much more
  • • 6 GROUNDED OUTLETS that allow you to power multiple appliance at once
  • • 2 SPACED OUTLETS for adapter plugs
  • • HIGHLY VISIBLE 15 foot, 14 gauge yellow power cord with clip, adds extra safety and prevents tripping
  • • SLIDING SAFETY COVERS protect outlets from debris when outlet is not in use
  • • LIGHTED SWITCH to show when power block is on and outlets are ready to use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.