Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Tap, Surge, 6 Outlet(s) White

  • Mfr # 41076

  • Zoro # G6192603


product price: $14.15
/ea
Sold in multiples of 6 for $84.90

Key Features

Type
Surge
Number of Outlets
6
Color
White
Item Height
8
Item Width
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41076
Zoro #
G6192603
UPC #
78693410765
Country of Origin
China

Dimensions

Item Height
8
Item Width
2

Details

Item
Outlet Tap
Type
Surge
Number of Outlets
6
Color
White

Description

6 outlet tap with 1440J (green MOV) protection, LED light, with rotate safety cover, phone cradle

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.