This item is Discontinued.

Southwire Plg-In GFCI, Ylw, 15A, 5-15P, Rnproof, 120VAC 14880 002-6

Plg-In GFCI, Ylw, 15A, 5-15P, Rnproof, 120VAC (Discontinued)

  • Mfr # 14880 002-6
  • Zoro # G4103714
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14880 002-6
Zoro #
G4103714
UPC #
024098900271
Country of Origin
Multiple

Dimensions

Wire Size
18 to12 AWG
Cord Length
No Cord
Portable GFCI Plug Cord Length
No Cord
Portable GFCI Receptacle Cord Length
No Cord
Range of Lengths
No Cord
Receptacle Cord Length
No Cord
Nominal Outside Dia.
No Cord
Plug Cord Length
No Cord

Details

Item
Plug-In GFCI User Supplied Cord
Amps
15
Number of Outlets
1
Voltage
120V AC
Receptacle Configuration
User Supplied
Plug Configuration
NEMA 5-15P
Reset Type
Manual
Max. Amps
15 A
Voltage Rating
120VAC
Enclosure Rating
Rainproof
Number of Poles
2
Number of Wires
3
Color
Yellow
Hz
50/60
Gauge/Conductor
12-18
NEMA Receptacle Configuration
5-15R
Standards
CSA, UL
Self-Testing
No
Plug Configuration - Ext. Cords and Power Strips
Right Angle, No Swivel
Material
Heavy Impact Resistant Polymer
NEC Cord Designation
No Cord
Outlet Configuration
1 Outlet
NEMA Plug Configuration
5-15p
Material of Construction
Heavy Impact Resistant Polymer
Plug Style
Right Angle
Housing Material
Plastic Polymer
Number of Conductors
3
Trade Designation
No Cord

Description

Plug-In GFCI User Supplied Cord, Cord Length No Cord, Color Yellow, Max. Amps 15 A, Plug Configuration NEMA 5-15P, Receptacle Configuration User Supplied, Enclosure Rating Rainproof, Number of Outlets 1, Trade Designation No Cord, Voltage 120V AC, Hz 50/60, Wire Size 18 to12 AWG, Number of Conductors 3, Housing Material Plastic Polymer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.