Zoro Homepage

Plug Adapter, 2 in., Green, 5 PK

  • Mfr # 794GB

  • Zoro # G410881753


product price: $3.79
/pk 5, $0.76/ea
Sold in multiples of 5 for $18.95

Key Features

Cord Length
2 in.
Color
Green
Depth
5.5 in
Width
3.75 in
Voltage
125 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794GB
Zoro #
G410881753
UPC #
78693097942
Country of Origin
China

Dimensions

Cord Length
2 in.
Depth
5.5 in
Width
3.75 in

Details

Item
Plug Adapter
Color
Green
Voltage
125 V
Number of Outlets
3
Jacket Material
Plastic

Description

  • •Safely Converts 1 to 3 outlets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.