Zoro Homepage

Plug Adapter, 3 Outlet(s) Orange

  • Mfr # 9906

  • Zoro # G8817859


product price: $4.25
/ea
Sold in multiples of 24 for $102.00

Key Features

Color
Orange
Height
3 in
Width
1-1/4 in
Number of Outlets
3
Dimensions
3 in L x 3 in H x 1-1/4 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9906
Zoro #
G8817859
UPC #
029892069094
Country of Origin
China

Dimensions

Height
3 in
Width
1-1/4 in
Dimensions
3 in L x 3 in H x 1-1/4 in W

Details

Item
Plug Adapter
Color
Orange
Number of Outlets
3

Description

Wall Plug Adapter,3-Outlet,Orange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.