This item is Discontinued.

Southwire Plug-In GFCI w/Cord, 3ft, 20A, Yel/Blk, 125V G02861-00-02

Plug-In GFCI w/Cord, 3ft, 20A, Yel/Blk, 125V (Discontinued)

  • Mfr # G02861-00-02
  • Zoro # G3850574
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G02861-00-02
Zoro #
G3850574
UPC #
-
Country of Origin
China

Dimensions

Nominal Outside Dia.
0.66 in
Wire Size
10 AWG
Range of Lengths
9" to 4 ft.
Cord Length
3 ft

Details

Item
Plug-In GFCI with Cord
NEMA Receptacle Configuration
L5-20R
Trade Designation
STOW
Color
Yellow/Black
Gauge/Conductor
10/3
Standards
UL
Plug Configuration - Ext. Cords and Power Strips
Straight, No Swivel
Max. Amps
20.0
NEMA Plug Configuration
L5-30P
Plug Configuration
NEMA L5-30P
Receptacle Configuration
NEMA L5-20R
NEC Cord Designation
STOW
Plug Style
Straight
Outlet Configuration
2 Outlets
Number of Outlets
2
Voltage Rating
125VAC
Enclosure Rating
Outdoor
Number of Conductors
3
Voltage
125V AC
Amps
20
Number of Wires
3
Jacket Color
Yellow

Description

Plug-In GFCI with Cord, Cord Length 3 ft., Color Yellow/Black, Max. Amps 20.0, Plug Configuration NEMA L5-30P, Receptacle Configuration NEMA L5-20R, Enclosure Rating Outdoor, Number of Outlets 2, Trade Designation STOW, Voltage 125VAC, Wire Size 10 AWG, Number of Conductors 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.