This item is Discontinued.

Southwire Plug-In GFCI with Cord, 50 ft., Ylw, 15A 14880119-1

Plug-In GFCI with Cord, 50 ft., Ylw, 15A (Discontinued)

  • Mfr # 14880119-1
  • Zoro # G3913007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14880119-1
Zoro #
G3913007
UPC #
024098901605
Country of Origin
Multiple

Dimensions

Wire Size
12 AWG
Cord Length
50 ft
Portable GFCI Receptacle Cord Length
49 ft. 8"
Portable GFCI Plug Cord Length
No Cord
Range of Lengths
50 ft.
Plug Cord Length
No Cord
Receptacle Cord Length
49 ft 8 in

Details

Item
Plug-In GFCI with Cord
Amps
15
Number of Outlets
3
Voltage
120V AC
Receptacle Configuration
NEMA 5-15R
Plug Configuration
NEMA 5-15P
Reset Type
Manual
Max. Amps
15.0
Voltage Rating
120VAC
Enclosure Rating
Rainproof
Number of Poles
2
Number of Wires
3
Color
Yellow
NEC Cord Designation
SJTW-A
Standards
UL, CSA
Self-Testing
No
Material
Heavy Impact Resistant Polymer
NEMA Plug Configuration
5-15p
Plug Configuration - Ext. Cords and Power Strips
Right Angle, No Swivel
NEMA Receptacle Configuration
(3) 5-15R
Outlet Configuration
3 Outlets
Hz
50/60
Gauge/Conductor
12/3
Material of Construction
Heavy Impact Resistant Polymer
Plug Style
Right Angle
Number of Conductors
3
Trade Designation
SJTW-A
Housing Material
Plastic Polymer

Description

Plug-In GFCI with Cord, Cord Length 50 ft, Color Yellow, Max. Amps 15.0, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Enclosure Rating Rainproof, Number of Outlets 3, Trade Designation SJTW-A, Voltage 120V AC, Hz 50/60, Wire Size 12 AWG, Number of Conductors 3, Housing Material Plastic Polymer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.