
Portable Cord, 22 AWG, 4 C, Gray, PVC, Solid, 300V AC, Indoor/Outdoor, 1000 ft
Mfr # 96238
Zoro # G1168283
product price: $82.69
/ea
Sold in multiples of 50 for $4,134.50
Free Shipping & Returns
Key Features
Wire Size
22 AWG
Number of Conductors
4
Conductor Design
Solid
Jacket Material
PVC
Jacket Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
96238
Zoro #
G1168283
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
22 AWG
Length
1000 ft
Details
Item
Portable Cord
Number of Conductors
4
Conductor Design
Solid
Jacket Material
PVC
Jacket Color
Gray
Location
Indoor/Outdoor
Voltage
300V AC
Conductor Material
Copper
Standards
FT1
Insulation Material
Pp-Polypropylene
Temp. Rating
75°C
Shielded
Unshielded
Plenum
General Purpose
Screen/Shield
No
CSA
FT1 VERTICAL FLAME TEST
NEC Rating
DUAL LISTED CL2 & CM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.