Zoro Homepage

Portable Cord, 23 AWG, 8 C, Blue, PVC, Solid, 300V, 1000 ft

  • Mfr # I99995-2H

  • Zoro # G611378878


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Wire Size
23 AWG
Number of Conductors
8
Conductor Design
Solid
Jacket Material
PVC
Jacket Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I99995-2H
Zoro #
G611378878
UPC #
-
Country of Origin
Brazil

Dimensions

Wire Size
23 AWG
Length
1000 ft

Details

Item
Portable Cord
Number of Conductors
8
Conductor Design
Solid
Jacket Material
PVC
Jacket Color
Blue
Voltage
300V
Conductor Material
Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.