Zoro Homepage

Portable Cord, 6-6-6 AWG, 600V, 150 ft

  • Mfr # 6/6/6CX150

  • Zoro # G208234099


product price: $902.99
/ea
Free Shipping & Returns

Key Features

Wire Size
6-6-6 AWG
Length
150 ft
Voltage
600V
Conductor Material
Copper
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6/6/6CX150
Zoro #
G208234099
UPC #
32886269400
Country of Origin
United States

Dimensions

Wire Size
6-6-6 AWG
Length
150 ft

Details

Item
Portable Cord
Voltage
600V
Conductor Material
Copper
Standards
UL Listed

Description

Above ground service entrance and branch circuit Maximum operating temperature of phase conductors not to exceed 90 degrees Celsius for dry locations or 75 degrees Celsius for wet locations, 600 volt Color coded phase conductors Full or reduced neutral constructions Fiberglass reinforced tape under the outer jacket Sunlight and moisture resistant, flame retardant jacket UL Listed Amp capacities listed are at 30 degrees Celsius85 degrees Fahrenheit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.