
Portable Cord, DLO, 2/0 AWG, 1 C, Black, No Jacket, Stranded, 2kV, 1000 ft
Mfr # 167022R108
Zoro # G911129545
product price: $7.89
/ea
Sold in multiples of 100 for $789.00
Key Features
Trade Designation
DLO
Wire Size
2/0 AWG
Number of Conductors
1
Conductor Design
Stranded
Jacket Material
No Jacket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
167022R108
Zoro #
G911129545
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
2/0 AWG
Length
1000 ft
Details
Item
Portable Cord
Trade Designation
DLO
Number of Conductors
1
Conductor Design
Stranded
Jacket Material
No Jacket
Jacket Color
Black
Voltage
2kV
Conductor Material
Tinned Copper
Standards
UL, CSA Listed
Insulation Material
EPR
Temp. Rating
90°C
Shielded
Unshielded
Stranding
342
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.