
Portable Cord, SEOOW, 10 AWG, 3 C, Black, TPE, Stranded, 600V, Indoor/Outdoor, 1000 ft
Mfr # 22329
Zoro # G0780526
product price: $685.99
/ea
Sold in multiples of 25 for $17,149.75
Item requires special delivery charges. A $102.40 per item surcharge will be applied.
Key Features
Trade Designation
SEOOW
Wire Size
10 AWG
Conductor Design
Stranded
Jacket Material
TPE
Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
22329
Zoro #
G0780526
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
10 AWG
Length
1000 ft
Thickness
45 MILS (.045")
Details
Item
Portable Cord
Trade Designation
SEOOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
TPE
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
UL/CSA
Temp. Rating
105°C
Shielded
Unshielded
Insulation Material
Tpe-Thermoplastic Elastomer
Stranding
104 Strands in Each Conductor
Screen/Shield
Unshielded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.