Portable Cord, SEOOW, 14 AWG, 3 C, Black, TPE, Stranded, 600V, 1000 ft

  • Mfr # 000000000055039802

  • Zoro # G811130481


product price:  $1.59
/ea
Sold in multiples of 250 for $397.50

Key Features

Trade Designation
SEOOW
Wire Size
14 AWG
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
TPE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
000000000055039802
Zoro #
G811130481
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
1000 ft

Details

Item
Portable Cord
Trade Designation
SEOOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
TPE
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
UL, CSA Listed
Insulation Material
TPE
Stranding
41
Temp. Rating
105°C
Shielded
Unshielded

Description

NOTE: This item is priced per foot.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products