Portable Cord, SEOOW, 16 AWG, 10 C, Black, TPE, Stranded, 600V, Indoor/Outdoor, 1000 ft

  • Mfr # 31006

  • Zoro # G0786616


product price:  $290.99
/ea
Sold in multiples of 25 for $7,274.75
Item requires special delivery charges. A $102.40 per item surcharge will be applied.

Key Features

Trade Designation
SEOOW
Wire Size
16 AWG
Conductor Design
Stranded
Jacket Material
TPE
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31006
Zoro #
G0786616
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
16 AWG
Length
1000 ft
Thickness
30 MILS (.030")

Details

Item
Portable Cord
Trade Designation
SEOOW
Number of Conductors
10
Conductor Design
Stranded
Jacket Material
TPE
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
UL/CSA
Stranding
26 Strands in Each Conductor
Insulation Material
Tpe-Thermoplastic Elastomer
Temp. Rating
105°C
Shielded
Unshielded
Screen/Shield
Unshielded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products