Portable Cord, SEOOW, 4 C, Black, TPR, Stranded, 600 V, Indoor, Outdoor
Mfr # 55039402
Zoro # G616307712
product price:Â $2,022.99
/eaKey Features
Operating Temperature - Minimum
-58 Degrees F
Location
Indoor, Outdoor
Temperature Rating - Maximum Dry
221 Degrees F
Ampacity at Maximum Temperature
20 A
Conductor Insulation Material
TPR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55039402
Zoro #
G616307712
UPC #
032886039713
Country of Origin
United States
Dimensions
Conductor Size
10 AWG
Nominal Outside Diameter
0.71 in
Overall Length
500 ft
Length
24
Details
Operating Temperature - Minimum
-58 Degrees F
Location
Indoor, Outdoor
Temperature Rating - Maximum Dry
221 Degrees F
Ampacity at Maximum Temperature
20 A
Conductor Insulation Material
TPR
Conductor Design
Stranded
Conductor Insulation Color
Black, Green, Red, White
Conductor Material
Copper
Packaging
Reel
Number of Conductors
4
Trade Designation
SEOOW
Item
Portable Cord
Jacket Color
Black
Number of Ground Conductors
0
Jacket Material
TPR
Special Features
Flame Resistant, Oil Resistant, UV Resistant, Water Resistant
Voltage
600 V
Number of Strands
104
Standards
ASTM B174, CSA C22.2 No.49, CSA FT2, NEC Article 400, NEC Article 501.140 Class I Division 2, RoHS-2, UL 62
Series
SEOPRENE(R)
Description
Portable Cord, Number of Conductors 4, Trade Designation SEOOW, Jacket Material TPR, Jacket Color Black, Voltage 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.