Shop SOUTHWIRE
See all product information
Create Account
Portable Cord, SJEOOW, 4 C, Black, TPR, Stranded, 300 V, Indoor, Outdoor
- Mfr # 55062804
- Zoro # G316290345
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SJEOOW
Conductor Design
Stranded
Jacket Material
TPR
Jacket Color
Black
Location
Indoor, Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55062804
- Zoro #
- G316290345
- UPC #
- 032886949067
- Country of Origin
- United States
- Item
- Portable Cord
- Trade Designation
- SJEOOW
- Number of Conductors
- 4
- Conductor Design
- Stranded
- Jacket Material
- TPR
- Jacket Color
- Black
- Location
- Indoor, Outdoor
- Voltage
- 300 V
- Conductor Material
- Copper
- Standards
- ASTM B174, CSA C22.2 No.49, CSA FT2, Federal Specification J-C-580B, NEC Article 400, NEC Article 501.140 Class I Division 2, RoHS-2, UL 62
- Number of Ground Conductors
- 0
- Operating Temperature - Minimum
- -58 Degrees F
- Special Features
- Chemical Resistant, Flame Resistant, Oil Resistant, UV Resistant, Water Resistant
- Conductor Insulation Material
- TPR
- Number of Strands
- 104
- Temperature Rating - Maximum Dry
- 221 Degrees F
- Series
- SEOPRENE(R)
- Conductor Insulation Color
- Black, Green, Red, White
- Packaging
- Reel
- Ampacity at Maximum Temperature
- 20 A
Dimensions
- Overall Length
- 25 ft
- Conductor Size
- 10 AWG
- Nominal Outside Diameter
- 0.63 in
- Wire Rope Length
- 25 ft
- Length
- 25 ft
Description
Portable Cord, Number of Conductors 4, Trade Designation SJEOOW, Jacket Material TPR, Jacket Color Black, Voltage 300 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.