Portable Cord, SJEW, 2 C, Black, TPR, Stranded, 300 V
Mfr # 232870408
Zoro # G216290339
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
41
Voltage
300 V
Conductor Insulation Material
TPR
Temperature Rating - Maximum Dry
194 Degrees F
Trade Designation
SJEW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
232870408
Zoro #
G216290339
UPC #
029892235345
Country of Origin
United States
Dimensions
Conductor Size
14 AWG
Overall Length
250 ft
Details
Number of Strands
41
Voltage
300 V
Conductor Insulation Material
TPR
Temperature Rating - Maximum Dry
194 Degrees F
Trade Designation
SJEW
Conductor Material
Copper
Number of Ground Conductors
0
Jacket Material
TPR
Conductor Design
Stranded
Jacket Color
Black
Conductor Insulation Color
Black, White
Packaging
Reel
Item
Portable Cord
Number of Conductors
2
Description
PortableCord,2Cond,14AWG,Black,250ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.