Zoro Homepage

Portable Cord, SJOOW, 3 C, Black, CPE, Stranded, 300 V

  • Mfr # 55808701

  • Zoro # G416290351


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Conductor Design
Stranded
Series
AMERICAN MUSTANG(R)
Number of Strands
65
Nominal Outside Diameter
0.45 in
Conductor Insulation Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55808701
Zoro #
G416290351
UPC #
032886081095
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.45 in
Overall Length
250 ft
Conductor Size
12 AWG
Wire Size
12/3

Details

Conductor Design
Stranded
Series
AMERICAN MUSTANG(R)
Number of Strands
65
Conductor Insulation Material
EPDM
Operating Temperature - Minimum
-40 Degrees F
Packaging
Reel
Number of Ground Conductors
0
Trade Designation
SJOOW
Special Features
Oil Resistant, Water Resistant, Weather Resistant
Temperature Rating - Maximum Dry
221 Degrees F
Jacket Color
Black
Ampacity at Maximum Temperature
20 A
Conductor Insulation Color
Black, Green, White
Item
Portable Cord
Standards
ASTM B174, CSA FT2, CSA C22.2 No.49, Federal Specification J-C-580B, MSHA, NEC Article 400, NEC Article 501.140 Class I Division 2, RoHS-2, UL 62
Voltage
300 V
Jacket Material
CPE
Number of Conductors
3
Conductor Material
Copper

Description

Portable Cord, Number of Conductors 3, Trade Designation SJOOW, Jacket Material CPE, Jacket Color Black, Voltage 300 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.