Zoro Homepage

Portable Cord, SJOOW, 3 C, Yellow, CPE, Stranded, 300 V

  • Mfr # 55812503

  • Zoro # G116290347


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Conductor Design
Stranded
Conductor Size
10 AWG
Number of Strands
104
Special Features
Oil Resistant, Water Resistant, Weather Resistant
Jacket Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55812503
Zoro #
G116290347
UPC #
032886875434
Country of Origin
United States

Dimensions

Conductor Size
10 AWG
Overall Length
150 ft
Nominal Outside Diameter
0.57 in

Details

Conductor Design
Stranded
Number of Strands
104
Item
Portable Cord
Special Features
Oil Resistant, Water Resistant, Weather Resistant
Jacket Color
Yellow
Conductor Material
Copper
Operating Temperature - Minimum
-40 Degrees F
Conductor Insulation Material
EPDM
Voltage
300 V
Jacket Material
CPE
Trade Designation
SJOOW
Temperature Rating - Maximum Dry
221 Degrees F
Series
AMERICAN MUSTANG(R)
Ampacity at Maximum Temperature
25 A
Number of Conductors
3
Standards
ASTM B174, CSA FT2, CSA C22.2 No.49, Federal Specification J-C-580B, MSHA, NEC Article 400, NEC Article 501.140 Class I Division 2, RoHS-2, UL 62
Packaging
Reel
Number of Ground Conductors
0
Conductor Insulation Color
Black, Green, White

Description

Portable Cord, Number of Conductors 3, Trade Designation SJOOW, Jacket Material CPE, Jacket Color Yellow, Voltage 300 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.