
Portable Cord, SJTOW, 12 AWG, 3 C, Black, PVC, Stranded, 300V, Indoor/Outdoor, 2000 ft
Mfr # 56470102
Zoro # G111129369
product price: $1.69
/ea
Sold in multiples of 100 for $169.00
Key Features
Trade Designation
SJTOW
Wire Size
12 AWG
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
56470102
Zoro #
G111129369
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
12 AWG
Length
2000 ft
Details
Item
Portable Cord
Trade Designation
SJTOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
300V
Conductor Material
Copper
Standards
UL, CSA Listed
Stranding
65
Insulation Material
PVC
Temp. Rating
105°C
Shielded
Unshielded
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.