
Portable Cord, SOOW, 10 AWG, 4 C, Yellow, CPE, Stranded, 600V, Indoor/Outdoor, 1000 ft
Mfr # 630725
Zoro # G0992328
product price: $1,104.99
/ea
Sold in multiples of 25 for $27,624.75
Item requires special delivery charges. A $102.40 per item surcharge will be applied.
Key Features
Trade Designation
SOOW
Wire Size
10 AWG
Conductor Design
Stranded
Jacket Material
CPE
Jacket Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
630725
Zoro #
G0992328
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
10 AWG
Length
1000 ft
Outside Dia.
0.75 in
Insulation Thickness (In.)
0.045 in
Details
Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
CPE
Jacket Color
Yellow
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
UL/CSA
Stranding
104 Strands in Each Conductor
Shielded
Unshielded
Insulation Material
Epdm-Ethylene Propylene Diene Monomer
Temp. Rating
105°C
No. of Strands
104
Screen/Shield
Unshielded
Amps Per Conductor
20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.