
Portable Cord, SOOW, 16 AWG, 9 C, Black, CPE, Stranded, 600V
Mfr # 57003303
Zoro # G811130146
product price: $2.49
/eaSold in multiples of 100 for $249.00
Key Features
Trade Designation
SOOW
Wire Size
16 AWG
Number of Conductors
9
Conductor Design
Stranded
Jacket Material
CPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57003303
Zoro #
G811130146
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
16 AWG
Details
Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
9
Conductor Design
Stranded
Jacket Material
CPE
Jacket Color
Black
Voltage
600V
Conductor Material
Copper
Standards
UL, CSA Listed
Stranding
26
Insulation Material
EPDM
Temp. Rating
90°C
Shielded
Unshielded
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.