Zoro Homepage

Portable Cord, SOOW, 4 C, Black, CPE, Stranded, 600 V

  • Mfr # 55809546

  • Zoro # G216267331


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Copper
Operating Temperature - Minimum
-40 Degrees F
Voltage
600 V
Trade Designation
SOOW
Conductor Insulation Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55809546
Zoro #
G216267331
UPC #
032886860676
Country of Origin
United States

Dimensions

Overall Length
150 ft
Conductor Size
12 AWG
Nominal Outside Diameter
0.65 in
Length
150 ft
Wire Size
12 AWG

Details

Conductor Material
Copper
Operating Temperature - Minimum
-40 Degrees F
Voltage
600 V
Trade Designation
SOOW
Conductor Insulation Material
EPDM
Packaging
Reel
Series
ROYAL(R)
Ampacity at Maximum Temperature
16 A
Special Features
Oil Resistant, Water Resistant, Weather Resistant
Conductor Design
Stranded
Conductor Insulation Color
Black, Green, Red, White
Temperature Rating - Maximum Dry
194 Degrees F
Standards
ASTM B174, CSA FT2, CSA C22.2 No.49, Federal Specification J-C-580B, MSHA, NEC Article 400, NEC Article 501.140 Class I Division 2, RoHS-2, UL 62
Jacket Material
CPE
Jacket Color
Black
Number of Ground Conductors
0
Item
Portable Cord
Number of Conductors
4
Number of Strands
65

Description

PortableCord,4Cond,12AWG,Black,150ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.