Zoro Homepage

Power Distribution Box, 120/240VAC, 50A

  • Mfr # 6606GUF556

  • Zoro # G7747035


product price: $1,056.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Amps
50 A
Number of Outlets
6
Voltage Rating
120/240V AC
Inlet
Locking Receptacle 50A @ 125/250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6606GUF556
Zoro #
G7747035
UPC #
-
Country of Origin
Honduras

Dimensions

Housing Material Thickness
14 ga

Details

Item
Power Distribution Box
Phase
Single
Amps
50 A
Number of Outlets
6
Voltage Rating
120/240V AC
Inlet
Locking Receptacle 50A @ 125/250V AC
Outlet
(6) 30A @ 125/250V L14-30R Non-GFCI
Enclosure Rating
NEMA 3R
Number of Poles
3
Number of Wires
4
Color
Yellow
Features
1-Phase with Frame
Material of Construction
Heavy-Duty Steel
Standards
cULus
Base Type
Frame
Housing Material
Stainless Steel, Steel
Inlet Receptacle
Locking Receptacle 50A @ 125/250V AC
Inlet Voltage Rating
125/250V AC
Outlets Included
(6) L14-30
Inlet Current Rating
50 A
Housing Color
Yellow
NEMA Enclosure Rating
3R

Description

Power Distribution Box, Voltage Rating 120/240V AC, Amps 50 A, Inlet Locking Receptacle 50A @ 125/250V AC, Outlet (6) 30A @ 125/250V L14-30R Non-GFCI, Number of Poles 3, Number of Wires 4, Color Yellow, Material of Construction Heavy-Duty Steel, Enclosure Rating NEMA 3R, Features 1-Phase with Frame, Standards cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.