Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Stake, 15 A, 125 V, 1875 W, 6 -Outlet, Green

  • Mfr # 13547

  • Zoro # G916044096


product price: $41.79
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
13547
Zoro #
G916044096
UPC #
78693135477
Country of Origin
China

Description

Automatically on at dusk and off at dawn or programmable on at dusk and off 2, 4, 6 or 8 hrs later. Seven different timer cycles to set a schedule. Once set, the cycle repeats daily until changed. Accommodates up to 6 different plugged in items. Hardy, weatherproof 14 ga, 6 ft cord and rain tight timer and outlet cover. 125 V, 15 A, 1875 W resistive - 125 V, 8 A, 1000 W Tungsten.