Zoro Homepage

Power Strip, SJTW, 5-15P, 25 ft.

  • Mfr # 172-01910

  • Zoro # G103903717


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Type
SJTW
Plug Configuration
5-15P
Cord Length
25 ft.
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172-01910
Zoro #
G103903717
UPC #
29892019105
Country of Origin
United States

Dimensions

Cord Length
25 ft.

Details

Item
Power Strip
Type
SJTW
Plug Configuration
5-15P
Gauge/Conductor
12/3

Description

Temporary power cord with three 15 Amp receptacles and one male 5-15 plug engineered to work exclusively with generators or other equipment rated equal to or less than 15 AMPS.
  • Heavy duty molded tri-source female receptacles .
  • Professional quality
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.