Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply Cord, 10ft, Black, NEMA 1

  • Mfr # 18340008

  • Zoro # G604392829


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Max. Amps
50 A
Wire Size
6 AWG, 8 AWG
Standards
CSA Certified Components, UL Listed Components
Material
Rubber
Voltage Rating
125/250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18340008
Zoro #
G604392829
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
10 ft
Wire Size
6 AWG, 8 AWG

Details

Item
Temporary Power Cable
Max. Amps
50 A
Standards
CSA Certified Components, UL Listed Components
Material
Rubber
Voltage Rating
125/250V AC
Color
Black
NEMA Rating
NEMA 1
Number of Poles
3
Number of Wires
4
Features
Features & BenefitsTemporary Power for Construction Sites, Events, Entertainment, Shelter Systems, Shipyards, etc.Allows Connection of 50-Amp Single-Phase Temporary Power Distribution BoxesComposed of 3-#6 AWG conductors and 1 smaller, #8 conductor for ground, STOW CableCordsets have federal specification (WC596) grade plug and connectorsExcellent resistance to oil and moistureHigh flexibility, excellent abrasion resistance
For Use With
Distribution Cart; Distribution Box; 50A Spider II; TPDL or TPDS Series; 4HDX1; 4HDX2
Connector End Connection Type
14-50
NEMA Enclosure Rating
1
Plug End Connection Type
CS6364
Current - Maximum
50 A
Compatible with Series
TPDL, TPDS

Description

Temporary Power Cable, Max. Amps 50 A, Voltage Rating 125/250V AC, Number of Poles 3, Number of Wires 4, Wire Size 6 AWG, 8 AWG, NEMA Rating NEMA 1, Color Black, Cord Length 10 ft, For Use With Distribution Cart; Distribution Box; 50A Spider II; TPDL or TPDS Series; 4HDX1; 4HDX2, Standards CSA Certified Components, UL Listed Components

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.